Skip Content
TERMINAL FORK RED 22-16AWG PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL FORK RED 22-16AWG PK1

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRA18-8FL
  • Mfr. Model # RA18-8FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 0.86"
  • Terminal Type Locking
  • Wire Range 22 to 16 AWG
  • Standards UL Listed E9809, CSA
  • Seam Overlapped
  • Connection Material Copper
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list