TERMINAL FORK RED 22-16AWG PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL FORK RED 22-16AWG PK1

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRA18-6FL
  • Mfr. Model # RA18-6FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Item Fork Terminal
  • Overall Length 0.86"
  • Terminal Type Locking
  • Wire Range 22 to 16 AWG
  • Seam Overlapped
  • Connection Material Copper
  • Stud Size #6
  • Connection Type Crimp
  • Standards UL Listed, CSA Certified
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list