TERMINAL FLNGE 10STUD 22-18GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL FLNGE 10STUD 22-18GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2139
  • Mfr. Model # 84-2139
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.04 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

Technical Specs

  • Item Vinyl Spade Terminals
  • Wire Range 22 - 16 AWG
  • Insulation Type Vinyl Spade Terminals
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list