Skip Content
TERMINAL BLOCK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL BLOCK 6

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHM427
  • Mfr. Model # M427
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 3058
  • Shipping Weight 0.24 lbs

Product Details

Terminal blocks with independent hot feed connections. Terminal links and screws: nickel plated brass terminal links and #8-32 binding head screws. Insulator base: moisture repellent molded plastic with protective insulator barrier strips.

Technical Specs

  • Height 0.67"
  • Width 1.31"
  • Block Material Repellent Molded Plastic
  • Item Terminal Block
  • Terminal Type Nickel Plated
  • Connection Type Hot Feed Connections

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list