TERMINAL BLOCK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL BLOCK 4

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHM426
  • Mfr. Model # M426
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 3058
  • Shipping Weight 0.16 lbs

Product Details

Terminal blocks with independent hot feed connections. Terminal links and screws: nickel plated brass terminal links and #8-32 binding head screws. Insulator base: moisture repellent molded plastic with protective insulator barrier strips.

Technical Specs

  • Height 0.67"
  • Width 1.31"
  • Item Terminal Block
  • Block Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list