TERMINAL BLACK 10 LUGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL BLACK 10 LUGS

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHM449
  • Mfr. Model # M449
  • UNSPSC # 39121410
  • CATALOGUE PAGE # 3058
  • Shipping Weight 0.5 lbs

Product Details

Terminal block with common hot feed connections. Terminals: two 1/4 inch-20 brass stud, with hex nuts included. Solid brass bus bar. Screws: #8-32 round head for circuit connectors. Insulator base: moisture resistant molded plastic.

Technical Specs

  • Height 1-1/32"
  • Voltage 36 V
  • Width 1-1/4"
  • Amps 50 A
  • Block Material Resistant Molded Plastic
  • Item Terminal Block
  • Connection Type Hot Feed Connections

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list