Skip Content
TERMINAL 250 VNYL FEMALE DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL 250 VNYL FEMALE DISC 50/PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS10RC250F
  • Mfr. Model # 10RC250F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Female Disconnect
  • Max. Temp. 221 Degrees F
  • Overall Length 1.03"
  • Insulation Type Vinyl
  • Max. Voltage 300 V
  • Wire Range 12 - 10 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Connection Type Crimp
  • Tab Size 0.250" x 0.032"
  • Connection Material Brass
  • Barrel Inside Dia. 0.133"
  • Insulation Partial
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list