Skip Content
TERMINAL,14AWG,1.21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL,14AWG,1.21IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C129
  • Mfr. Model # 22C129
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Terminal
  • Max. Conductor Size 4 AWG
  • Connector Type Terminal
  • Length 1.21"
  • Material Copper
  • Width 0.94"
  • Standards UL468A-468B Listed, CSA Certified
  • Stud Size 1/4"
  • Min. Conductor Size 14 AWG Stranded/Solid
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list