Skip Content
TERMINAL 1 HOLE LUG 1/0GA 600V 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL 1 HOLE LUG 1/0GA 600V 2/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9176
  • Mfr. Model # 82-9176
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Gauge 1/0
  • Package Quantity 2
  • Colour Copper
  • Features Heavy Tin-Plated For Superior Conductivity and Resistance to Corrosion
  • For Use With Ideal for Most Applications
  • Item Lug
  • Stud Size 1/2"
  • Connection Type Crimp/Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list