Skip Content
TERMINAL 1 HO LUG 6A 3/8 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL 1 HO LUG 6A 3/8 2/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9168
  • Mfr. Model # 82-9168
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Copper
  • For Use With Ideal for Most Applications
  • Gauge 6
  • Item Lug
  • Package Quantity 2
  • Connection Type Crimp/Solder
  • Stud Size 3/8"
  • Features Heavy Tin-Plated For Superior Conductivity and Resistance to Corrosion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list