Skip Content
TERMINAL 1 HO LUG 1GA 600V 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TERMINAL 1 HO LUG 1GA 600V 2/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9174
  • Mfr. Model # 82-9174
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Copper
  • For Use With Ideal for Most Applications
  • Gauge 1
  • Connection Type Crimp/Solder
  • Item Lug
  • Stud Size 1/2"
  • Package Quantity 2
  • Features Heavy Tin-Plated For Superior Conductivity and Resistance to Corrosion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List