Skip Content
TERMINAL,1/0AWG,2.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL,1/0AWG,2.5IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C113
  • Mfr. Model # 22C113
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Terminal
  • Max. Conductor Size 2/0 AWG
  • Connector Type Terminal
  • Length 2.50"
  • Material Copper
  • Standards UL468A-468B Listed
  • Width 1.19"
  • Stud Size 1/2"
  • No. of Conductors 1
  • Min. Conductor Size 1/0 AWG Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list