Skip Content
TERM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TERM BK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080GCB50
  • Mfr. Model # 9080GCB50
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Circuit Protector
  • Voltage 250VAC/65VDC
  • Amps 5
  • For Use With 35mm/GH
  • Pieces per Foot 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list