Skip Content
TENT UTILITY PORTABLE 10 X 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENT UTILITY PORTABLE 10 X 10 FT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6000
  • Mfr. Model # 6000
  • UNSPSC # 30241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.5 lbs

Product Details

Shax(R) 6000 portable utility tent. 10 ft. x 10 ft. footprint, peak height of 11 ft. 300D polyester top with PU and UV coatings. Features: powder coated tenacious steel frame, ABS plastic sliders, double vented top, reflective accents and reinforced corne

Technical Specs

  • Item Pop-Up Tent
  • Colour Lime
  • Material Polyester
  • Includes Heavy-Duty Ground Stakes, Ropes
  • Length 8.5 ft.
  • Frame Material Steel
  • Width 10 ft.
  • Fire Rating CPAI-84
  • Leg Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list