Skip Content
TENT DELUXE 2 DOOR 6D X 6W X 6.5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENT DELUXE 2 DOOR 6D X 6W X 6.5H

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9402-66
  • Mfr. Model # 9402-66
  • UNSPSC # 30241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.4 lbs

Product Details

Deluxe tent. Easy to use and very durable, the Deluxe Work Tent features quick set-up from the inside or outside with fiberglass rod frame. Two door design. Dimensions: 6 feet D x 6 feet W x 6-1/2 feet H.

Technical Specs

  • Colour Hi-Vis Green
  • Features Waterproof, UV Treated, Reflective Striping, (1) Large Door, (2) Large Windows, Open Bottom
  • Item Manhole Utility Shelter Deluxe Tent
  • Material Nylon
  • Overall Height 72-1/2"
  • Overall Width 72"
  • Overall Length 72"
  • Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List