Skip Content
TENT DELUXE 1 DOOR 8D X 8W X 7.5H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENT DELUXE 1 DOOR 8D X 8W X 7.5H

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9401-88
  • Mfr. Model # 9401-88
  • UNSPSC # 30241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

Deluxe tent. Easy to use and very durable, the Deluxe Work Tent features quick set-up from the inside or outside with fiberglass rod frame. One door design. Dimensions: 8 feet D x 8 feet W x 7-1/2 feet H.

Technical Specs

  • Colour Hi-Vis Green
  • Material Nylon
  • Item Manhole Utility Shelter Deluxe Tent
  • Overall Length 84"
  • Features Waterproof, UV Treated, Reflective Striping, (1) Large Door, (2) Large Windows, Open Bottom
  • Overall Width 84"
  • Overall Height 84-1/2"
  • Frame Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list