Skip Content
TENSIONER ROTARY ASSY RT3001-VA5001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENSIONER ROTARY ASSY RT3001-VA5001

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDFS0566G
  • Mfr. Model # FS0566G
  • UNSPSC # 26111805
  • CATALOGUE PAGE # 1521
  • Shipping Weight 3.4 lbs

Technical Specs

  • V-Belt Size Range B
  • Temp. Range (F) 32 Degrees - 225 Degrees
  • Mounting Hole (In.) 0.40
  • Item Rotary Assembly
  • Idler Bolt (In.) 0.51
  • Tensioning Arm 4.50"
  • Idler Outside Dia. 5.04"
  • Force Range (Lbs.) 0 - 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list