TENSIONER ROTARY ASSY RT1003-VA5001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TENSIONER ROTARY ASSY RT1003-VA5001

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDFS0209G
  • Mfr. Model # FS0209G
  • UNSPSC # 26111805
  • CATALOGUE PAGE # 1521
  • Shipping Weight 2.4 lbs

Technical Specs

  • Idler Bolt (In.) 3/8"-16
  • V-Belt Size Range B
  • Item Rotary Assembly
  • Temp. Range (F) 32 Degrees - 225 Degrees
  • Mounting Hole (In.) 0.40
  • Force Range (Lbs.) 0 - 30
  • Idler Outside Dia. 5.04"
  • Tensioning Arm 3.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list