Skip Content
TENSIONER FOR ROUND APPLICATN 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENSIONER FOR ROUND APPLICATN 1 1/2

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST20310
  • Mfr. Model # 20310
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2105
  • Shipping Weight 6.55 lbs

Product Details

Manual polyester strapping tensioner, round surface. Portable, lightweight, compact and easy-to-operate. Rugged steel and aluminum construction for durability and reliability. Comes with a strap cutter.

Technical Specs

  • Application Round Surfaces
  • For Use With Polyester
  • Includes Strap Cutter
  • Item Plastic Strapping Tensioner
  • Material Steel
  • Weight 5.5 lbs.
  • Notch Type Round Nose
  • Style Windlass
  • For Strapping Width Up to 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list