TENSIONER FOR ROUND APPLICATION 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TENSIONER FOR ROUND APPLICATION 3/4

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST20035
  • Mfr. Model # 20035
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2105
  • Shipping Weight 3.7 lbs

Product Details

Manual polyester strapping tensioner, round surface. Portable, lightweight, compact and easy-to-operate. Rugged steel and aluminum construction for durability and reliability. Comes with a strap cutter.

Technical Specs

  • Application Round Surfaces
  • For Use With Polyester
  • Includes Strap Cutter
  • Style Windlass
  • Material Steel
  • Item Plastic Strapping Tensioner
  • Notch Type Round Nose
  • Weight 3.3 lbs.
  • For Strapping Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list