Skip Content
TENSIONER,CHAIN/BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENSIONER,CHAIN/BELT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZ08
  • Mfr. Model # 3KZ08
  • UNSPSC # 26111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • 10 Deg. Normal Dim. S (In.) 0.55
  • Application For Chain and Belt Tensioning, Pressing and Cushioning
  • Dimension G (In.) 0.20
  • Dimension E (In.) 2.01
  • Dimension D (In.) 1.38
  • Dimension N (In.) 0.87
  • Dimension L (In.) 3.54
  • Hard 10 Degree Force (Lb.) 4.5
  • Hard 30 Degree Force (Lb.) 23.9
  • Idler Bolt (In.) 3/8-16 x 2
  • Includes Mounting Bolt and Idler Bolt
  • Item Elastomeric Tensioner
  • Mounting Hole (In.) 1/4
  • Normal 10 Deg. Force (Lb.) 3.4
  • Normal 20 Deg. Force (Lb.) 9.0
  • Normal 30 Deg. Force (Lb.) 18.0
  • Temp. Range (F) -40 to 180
  • 30 Degree Dim. S (In.) 1.57
  • 20 Degree Dim. S (In.) 1.10
  • ANSI Chain Size 25
  • Dimension J1(In.) 3.15
  • Dimension J2 (In.) 2.36
  • Dimension K (In.) 0.79
  • Function Eliminates Slap and Vibration while Minimizing Drive, Bearing and Shaft Wear, Keep Chain and Belts Taut Preventing Uneven Drive Surges and Power Losses
  • Hard 20 Degree Force (Lb.) 11.9
  • V-Belt Size Range A
  • Dimension T (In.) 0.39
  • Mounting Hole (Metric) M6 x 20
  • Insert Four Rubber, Inside Base Isolate Tensioning Arm from Contact with Base and Provide Continuous Resistance
  • Tensioning Arm Deflects Up to 30 Degrees Either Side of its Neutral Position Allowing a Pretension Force that Self-adjusts an Idler to Everyday Elongation of Chain or Belt while Dampening Vibration in the Drive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list