Skip Content
Discontinued with Replacement
TENSABARRIER STOWAWAY POSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TENSABARRIER STOWAWAY POSTS

TENSABARRIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EVA1
  • Mfr. Model # 2EVA1
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs
Suggested Replacement Product
TENSABARRIER STOWAWAY POSTS

Price: NA

Technical Specs

  • Item Yellow Posts Kit
  • Includes 4 Posts and Carry Bag
  • Base Type 29-1/2
  • Belt Length 13 Ft.
  • Post Finish Yellow
  • Base Material PVC
  • Base Dia. 29-1/2"
  • Number of Belts 1
  • Post Material PVC
  • Belt Color Black and Yellow Diagonal Striped
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list