Skip Content
TENSABARRIER STOWAWAY POSTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENSABARRIER STOWAWAY POSTS

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSSA14PKMAXNOD4XC
  • Mfr. Model # SA14PKMAXNOD4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Safety and Security
  • Belt Color Black/Yellow Chevron
  • Belt Length 13 ft.
  • Post Finish Yellow
  • Base Material PVC
  • Item Barrier Post with Belt
  • Includes (4) Posts and Carry Bag
  • Base Type Cross
  • Post Material PVC
  • Base Dia. 29-1/2"
  • Number of Belts 1
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list