Skip Content
TENNESSEE FLAG,5X8 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TENNESSEE FLAG,5X8 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JFR0
  • Mfr. Model # 5JFR0
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item State Flag
  • Height 5 ft.
  • Material Nylon
  • Style Screen Printed, Single/Reverse Image, Header and Grommets
  • Width 8 ft.
  • Legend Tennessee
  • Min. Flagpole Height 30 ft.
  • Indoor/Outdoor Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list