TEMPORARY STRAINER,CONE STYLE,6 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPORARY STRAINER,CONE STYLE,6 IN,

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RRZ7
  • Mfr. Model # 2RRZ7
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Inside Dia. 5-3/8"
  • Item Temporary Strainer
  • Length 8-1/8"
  • Material of Construction 304 Stainless Steel
  • Outside Dia. 8-5/8"
  • Type Cone Style
  • Max. Temp. (F) 800
  • Class 150/300
  • Pipe Size 6"
  • Connection Wafer Flat Face
  • Handle Width (In.) 1/8
  • Standards -
  • Max. Pressure 740 PSIG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list