Skip Content
TEMPORARY POWER CABLE, 3P,4W, 50A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPORARY POWER CABLE, 3P,4W, 50A,

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12R421
  • Mfr. Model # 12R421
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.55 lbs

Technical Specs

  • For Use With TPDL or TPDS
  • Colour Black
  • Number of Wires 4
  • Item Temporary Power Cord
  • Standards UL/CSA & MSHA
  • Wire Size 6/3, 8/1
  • Number of Poles 3
  • Voltage Rating 125/250
  • Cord Length 50 Ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List