TEMPLATE PLAIN PRME CT 3.5X3.5 PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE PLAIN PRME CT 3.5X3.5 PK 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA28
  • Mfr. Model # 4PA28
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.7 lbs

Product Details

Square corner residential hinge, for use on lightweight residential door in low frequency applications, non rising removable flush pin, 5 knuckle full mortise design, 3-1/2 inch x 3-1/2 inch size with a prime coat gray finish.

Technical Specs

  • Finish Prime Coat
  • Bearing Type Plain
  • Item Template Hinge
  • Material Steel
  • Load Capacity 45 lbs.
  • Mounting Full Mortise
  • Pin Material Steel
  • Holes per Leaf 3
  • Pin Type Removable
  • Corners Square
  • Hardware Included
  • Pin Dia. 17/64"
  • Frame Leaf Width 3-1/2"
  • Holes With
  • Orientation Non Handed
  • Door Leaf Width 3-1/2"
  • Door Leaf Height 3-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 3-1/2"
  • Door Leaf Thickness 0.123"
  • Frame Leaf Thickness 0.123"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list