TEMPLATE,PLAIN,PRIME COAT,4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,PLAIN,PRIME COAT,4X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA29
  • Mfr. Model # 4PA29
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Load Capacity 75 lb.
  • Pin Type Removable
  • Corners Square
  • Standards -
  • Mounting Full Mortise
  • Pin Dia. 17/64"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"
  • Frame Leaf Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list