Skip Content
TEMPLATE,PLAIN,PRIME COAT,4.5X4.5,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,PLAIN,PRIME COAT,4.5X4.5,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAJ2
  • Mfr. Model # 1WAJ2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Load Capacity 75 lb.
  • Standards -
  • Mounting Full Mortise
  • Corners Square
  • Pin Type Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 5/16"
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Ligature Resistant No
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list