TEMPLATE,PLAIN,DULL CHROME,4.5X4.5, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,PLAIN,DULL CHROME,4.5X4.5,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1BYX5
  • Mfr. Model # 1BYX5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Dull Chrome
  • Material Steel
  • Item Hinge
  • Load Capacity 75 lb.
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Pin Type Non Removable
  • Corners Square
  • Pin Dia. 5/16"
  • Range of Motion 180 Degrees
  • Holes With
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 4-1/2"
  • Door Leaf Thickness 0.134"
  • Overall Knuckle Height 5"
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list