TEMPLATE,PLAIN,DULL CHROME,3.5X3.5, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,PLAIN,DULL CHROME,3.5X3.5,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZZ8
  • Mfr. Model # 1VZZ8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Dull Chrome
  • Material Steel
  • Item Hinge
  • Holes per Leaf 3
  • Load Capacity 45 lb.
  • Pin Type Removable
  • Corners Square
  • Mounting Full Mortise
  • Range of Motion 180 Degrees
  • Pin Dia. 17/64"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Ligature Resistant No
  • Door Leaf Height 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Thickness 0.082"
  • Frame Leaf Thickness 0.082"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list