TEMPLATE,PLAIN,BRIGHT BRASS,4X4,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,PLAIN,BRIGHT BRASS,4X4,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAC2
  • Mfr. Model # 1WAC2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Bearing Type Plain
  • Item Hinge
  • Finish Bright Brass
  • Material Steel
  • Mounting Full Mortise
  • Holes per Leaf 4
  • Pin Type Removable
  • Standards -
  • Range of Motion 180 Degrees
  • Corners Square
  • Pin Dia. 0.250"
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Overall Knuckle Height 5"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Thickness 0.098"
  • Frame Leaf Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list