Skip Content
TEMPLATE,BALL,STAINLESS STEEL,5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,STAINLESS STEEL,5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA51
  • Mfr. Model # 4PA51
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Stainless Steel
  • Item Hinge
  • Material Stainless Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Pin Type Removable
  • Pin Dia. 21/64"
  • Corners Square
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No
  • Frame Leaf Width 4-1/2"
  • Door Leaf Width 4-1/2"
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list