Skip Content
TEMPLATE,BALL,SS,4.5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,SS,4.5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA49
  • Mfr. Model # 4PA49
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Stainless Steel
  • Item Hinge
  • Material Stainless Steel
  • Holes per Leaf 4
  • Pin Type Removable
  • Corners Square
  • Mounting Full Mortise
  • Pin Dia. 5/16"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 4-1/2"
  • Door Leaf Height 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.180"
  • Door Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list