Skip Content
TEMPLATE,BALL,PRIME COAT,5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,5X5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTY9
  • Mfr. Model # 3HTY9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Mortise-Mount
  • Standards -
  • Load Capacity 110 lb.
  • Pin Material -
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Type Removable
  • Pin Dia. 21/64"
  • Holes 8
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No
  • Door Leaf Width 5"
  • Frame Leaf Width 5"
  • Door Leaf Height 5"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Height 5"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list