Skip Content
TEMPLATE,BALL,PRIME COAT,5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,PRIME COAT,5X4

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTY7
  • Mfr. Model # 3HTY7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Prime Coat
  • Bearing Type Ball
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Load Capacity 110 lbs.
  • Mounting Mortise-Mount
  • Pin Type Removable
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 21/64"
  • Holes 8
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.145"
  • Door Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list