Skip Content
TEMPLATE,BALL,PRIME COAT,5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTZ8
  • Mfr. Model # 3HTZ8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Finish Prime Coat
  • Bearing Type Ball
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Load Capacity 75 lb.
  • Mounting Mortise-Mount
  • Pin Material -
  • Standards -
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Type Removable
  • Pin Dia. 5/16"
  • Holes 8
  • Hardware Not Included
  • Door Leaf Width 4-1/2"
  • Orientation Non Handed
  • Ligature Resistant No
  • Frame Leaf Width 4-1/2"
  • Frame Leaf Height 5"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Thickness 0.145"
  • Door Leaf Height 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list