Skip Content
TEMPLATE,BALL,PRIME COAT,5X4 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,5X4 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA47
  • Mfr. Model # 4PA47
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Load Capacity 140 lbs.
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 21/64"
  • Holes With
  • Frame Leaf Width 4-1/2"
  • Hardware Not Included
  • Door Leaf Width 4-1/2"
  • Orientation Non Handed
  • Ligature Resistant No
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Door Leaf Thickness 0.190"
  • Frame Leaf Thickness 0.190"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list