TEMPLATE,BALL,PRIME COAT,4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,BALL,PRIME COAT,4X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTZ2
  • Mfr. Model # 3HTZ2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Mortise-Mount
  • Load Capacity 75 lb.
  • Standards -
  • Corners Square
  • Pin Type Removable
  • Pin Material -
  • Range of Motion 180 Degrees
  • Pin Dia. 17/64"
  • Holes 8
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Ligature Resistant No
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list