Skip Content
TEMPLATE,BALL,PRIME COAT,4.5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,4.5X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUA3
  • Mfr. Model # 3HUA3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Prime Coat
  • Bearing Type Ball
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Mortise-Mount
  • Standards -
  • Load Capacity 140 lbs.
  • Pin Material -
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 21/64"
  • Range of Motion 180 Degrees
  • Holes 8
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Height 4-1/2"
  • Ligature Resistant No
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"
  • Frame Leaf Height 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list