Skip Content
TEMPLATE,BALL,PRIME COAT,4.5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,4.5X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HTY4
  • Mfr. Model # 3HTY4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Item Hinge
  • Material Steel
  • Mounting Mortise-Mount
  • Holes per Leaf 4
  • Load Capacity 75 lbs.
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 5/16"
  • Range of Motion 180 Degrees
  • Holes 8
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Hardware Not Included
  • Frame Leaf Width 4"
  • Ligature Resistant No
  • Frame Leaf Height 4-1/2"
  • Door Leaf Height 4-1/2"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list