Skip Content
TEMPLATE,BALL,PRIME COAT,4.5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,PRIME COAT,4.5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA37
  • Mfr. Model # 4PA37
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Prime Coat
  • Bearing Type Ball
  • Material Steel
  • Item Hinge
  • Load Capacity 110 lb.
  • Mounting Full Mortise
  • Holes per Leaf 4
  • Standards -
  • Corners Square
  • Pin Type Removable
  • Pin Dia. 5/16"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4-1/2"
  • Door Leaf Height 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list