TEMPLATE,BALL,PRIME COAT,4 1/2X4 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,PRIME COAT,4 1/2X4 1/

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA45
  • Mfr. Model # 4PA45
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Load Capacity 140 lbs.
  • Mounting Full Mortise
  • Corners Square
  • Standards -
  • Pin Dia. 21/64"
  • Pin Type Removable
  • Holes With
  • Hardware Not Included
  • Ligature Resistant No
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.180"
  • Door Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list