TEMPLATE,BALL,DULL CHROME,5X5,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,DULL CHROME,5X5,PK 3

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAZ4
  • Mfr. Model # 1WAZ4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Chrome
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Load Capacity 110 lb.
  • Standards -
  • Pin Type Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 21/64"
  • Corners Square
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 5"
  • Frame Leaf Width 5"
  • Ligature Resistant No
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list