TEMPLATE,BALL,DULL CHROME,5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,BALL,DULL CHROME,5X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HWA3
  • Mfr. Model # 3HWA3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Dull Chrome
  • Bearing Type Ball
  • Item Hinge
  • Material Steel
  • Load Capacity 110 lbs.
  • Holes per Leaf 4
  • Mounting Mortise-Mount
  • Pin Type Removable
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 21/64"
  • Holes 8
  • Orientation Non Handed
  • Hardware Not Included
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Ligature Resistant No
  • Door Leaf Thickness 0.145"
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list