Skip Content
TEMPLATE,BALL,DULL CHROME,4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,DULL CHROME,4X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA34
  • Mfr. Model # 4PA34
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Chrome
  • Item Hinge
  • Material Steel
  • Load Capacity 75 lb.
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 17/64"
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Door Leaf Width 4"
  • Ligature Resistant No
  • Frame Leaf Width 4"
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list