Skip Content
TEMPLATE,BALL,DULL CHROME,4.5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,DULL CHROME,4.5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA44
  • Mfr. Model # 4PA44
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Chrome
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Load Capacity 140 lbs.
  • Mounting Full Mortise
  • Pin Type Removable
  • Standards -
  • Corners Square
  • Pin Dia. 21/64"
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Frame Leaf Width 4-1/2"
  • Door Leaf Width 4-1/2"
  • Ligature Resistant No
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.180"
  • Door Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list