Skip Content
TEMPLATE,BALL,DULL CHROME,4.5X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPLATE,BALL,DULL CHROME,4.5X4.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUC1
  • Mfr. Model # 3HUC1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Chrome
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Load Capacity 75 lb.
  • Standards -
  • Mounting Mortise-Mount
  • Pin Material -
  • Pin Type Removable
  • Pin Dia. 5/16"
  • Range of Motion 180 Degrees
  • Corners Square
  • Holes 8
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 4-1/2"
  • Ligature Resistant No
  • Door Leaf Width 4-1/2"
  • Door Leaf Height 4-1/2"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list