TEMPLATE,BALL,DULL CHROME,4.5X4.5,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,BALL,DULL CHROME,4.5X4.5,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1BYY9
  • Mfr. Model # 1BYY9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Chrome
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Corners Square
  • Pin Type Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 0.312"
  • Holes With
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Ligature Resistant No
  • Overall Knuckle Height 5"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.130"
  • Door Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list