Skip Content
TEMPLATE,BALL,DULL BRASS,4.5X4.5,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,DULL BRASS,4.5X4.5,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1BYZ8
  • Mfr. Model # 1BYZ8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Dull Brass
  • Material Steel
  • Item Hinge
  • Pin Type Removable
  • Holes per Leaf 4
  • Standards -
  • Mounting Full Mortise
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 0.312"
  • Holes With
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Ligature Resistant No
  • Door Leaf Height 4-1/2"
  • Overall Knuckle Height 5"
  • Frame Leaf Thickness 0.130"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list